Zoro Homepage

Men's Ankle Boot, Plain Toe Toe, 6 in Height, Blue, 10

  • Mfr # XADSM202

  • Zoro # G315701682


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Men's
Waterproof
Yes
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XADSM202
Zoro #
G315701682
UPC #
193715586188
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Ankle Boot
Style Number
XADSM202

Description

XTRATUF has been making commercial fishing boots for over 60 years. As fishing has evolved so has fishermen's needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. This season the all new ADB Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6" boots in this category. This ADB Sport is built from a new high-performance foam BioLite which is ultra-durable and slip resistant, all while being a one-piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. This specific style features RealTree Xtreme Deep Sea camo. XTRATUF has been making commercial fishing boots for over 60 years. As fishing has evolved so has fishermen's needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. This season the all new ADB Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6" boots in this category. This ADB Sport is built from a new high-performance foam BioLite which is ultra-durable and slip resistant, all while being a one-piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. This specific style features RealTree Xtreme Deep Sea camo. 100% Waterproof Moisture-wicking mesh lining Perforated EVA/PU insole High Performance, ultra-durable, lightweight ProLite midsole SRC slip resistant non-marking Chevron ground contact EVA outsole


  • SRC Rated Slip-Resistant Outsole
  • Non-marking outsole
  • BioLite - eco-friendlier high performance EVA
  • 100% Waterproof
  • Front and Rear Pull-On Tabs
  • Breathable Mesh Liner

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.