Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Ankle Boot, Plain Toe Toe, 6 in Height, Brown, 12

  • Mfr # XIMAB900

  • Zoro # G115703152


product price: $34.35
/pr

Key Features

Toe Type
Plain Toe
Gender
Men's
Width
M
Waterproof
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XIMAB900
Zoro #
G115703152
UPC #
193715553814
Country of Origin
China

Dimensions

Size
12
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
No
Color
Brown
Item
Ankle Boot
Style Number
XIMAB900

Description

Tough babies require tough baby booties. The ADB Minnow Baby Booties are a fun way to keep your little one's feet protected and warm. With a stretch opening for easy on and off and a comfort EVA footbed, these boots are the ideal start to their Xtratuf Collection. tough babies require tough baby booties. The ADB Minnow Baby Booties are a fun way to keep your little one's feet protected and warm. With a stretch opening for easy on and off and a comfort EVA footbed, these boots are the ideal start to their Xtratuf Collection. Stretch opening for easy and on and off Comfort EVA footbed Stich and turn, microsuede soft sole with rubberized print on bottom for traction


  • Comfort EVA insole
  • Stitch and turn, microsuede soft sole with rubberized print on bottom for traction
  • Stretch Opening for Easy On and Off

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.