Zoro Homepage

Men's Ankle Boot, Plain Toe Toe, 6 in Height, Grey, 10

  • Mfr # XMW102

  • Zoro # G315703754


product price: $150.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Men's
Width
M
Color
Grey
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMW102
Zoro #
G315703754
UPC #
193715584962
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Color
Grey
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XMW102

Description

The XTRATUF Wheelhouse fits the bill for a commercial grade version of the Ankle Deck Boot. When you are on your feet 12 hours or more, feet often will swell. This boot has a wider fit to address this issue and keep you comfortable. The 6-inch upper is reinforced in high wear areas, such as the toe and heel, for maximum durability. This boot features an EVA/PU blend insole for all-day comfort, and an oil resisting, SRC-rated flat outsole for excellent traction. And the new Rugged Seas edition connects the rich commercial fishing history in Alaska and Maine with special design elements and custom printed insoles.


  • Commercial Grade providing a slightly wider fit
  • Reinforced Upper at Toe, Heel and Pull-On Tabs for maximum durability
  • 100% Waterproof
  • Dual-density extreme comfort insole with built in channels help keep feet cool, dry and comfortable
  • SRC-Rated Outsole provides the best slip resistance available and is non-marking and oil-resistant
  • Since the boot is built slightly wider, we recommend half sizes order down a size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.