Zoro Homepage

Men's Ankle Boot, Plain Toe Toe, 6 in Height, Tan Multi, 11

  • Mfr # XADSM900

  • Zoro # G015702026


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Men's
Waterproof
Yes
Color
Tan Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XADSM900
Zoro #
G015702026
UPC #
193715625337
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Tan Multi
Item
Ankle Boot
Style Number
XADSM900

Description

The Men's 6 in Ankle Deck Boot Sport XADSM900 Tan Multi is 100% waterproof with a slip-resistant ground contact EVA outsole and molded removable footbed.


  • SRC Rated Slip-Resistant Outsole
  • Non-marking outsole
  • BioLite - eco-friendlier high performance EVA
  • 100% Waterproof
  • Front and Rear Pull-On Tabs
  • Breathable Mesh Liner

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.