
Men's Ankle Boot, Plain Toe Toe, 6 in Height, Tan Multi, 12
Mfr # XADSM900
Zoro # G415701940
product price: $140.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain Toe
Gender
Men's
Width
M
Waterproof
Yes
Color
Tan Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XADSM900
Zoro #
G415701940
UPC #
193715625344
Country of Origin
Dominican Republic
Dimensions
Size
12
Width
M
Height
6 in
Details
Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Tan Multi
Item
Ankle Boot
Style Number
XADSM900
Description
The Men's 6 in Ankle Deck Boot Sport XADSM900 Tan Multi is 100% waterproof with a slip-resistant ground contact EVA outsole and molded removable footbed.
- SRC Rated Slip-Resistant Outsole
- Non-marking outsole
- BioLite - eco-friendlier high performance EVA
- 100% Waterproof
- Front and Rear Pull-On Tabs
- Breathable Mesh Liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.