Zoro Homepage

Men's Ankle Boot, Plain Toe Toe, 6 in Height, Taupe, 10

  • Mfr # XMABGH90

  • Zoro # G015703467


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Men's
Waterproof
Yes
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMABGH90
Zoro #
G015703467
UPC #
193715584429
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Taupe
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XMABGH90

Description

The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. The Guy Harvey collection has the same great benefits and features signature blue pull tabs and Guy Harvey's signature Marlin print.


  • 100% Waterproof
  • Front and Rear Pull-On Tabs
  • Measurements were taken from a size 9. There may be slight variations based on size.
  • Recommend half sizes order up
  • Shaft Circumference is 12.6 inches
  • Slip-Resistant Chevron Outsole
  • Toe Box Height 1.19 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.