
Men's Ankle Boot, Plain Toe Toe, 6 in Height, Taupe, 11
Mfr # XMABGH90
Zoro # G115703534
product price: $130.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain Toe
Gender
Men's
Width
M
Waterproof
Yes
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XMABGH90
Zoro #
G115703534
UPC #
193715584436
Country of Origin
Dominican Republic
Dimensions
Size
11
Width
M
Height
6 in
Details
Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Taupe
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XMABGH90
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. The Guy Harvey collection has the same great benefits and features signature blue pull tabs and Guy Harvey's signature Marlin print.
- 100% Waterproof
- Front and Rear Pull-On Tabs
- Measurements were taken from a size 9. There may be slight variations based on size.
- Recommend half sizes order up
- Shaft Circumference is 12.6 inches
- Slip-Resistant Chevron Outsole
- Toe Box Height 1.19 inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.