Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Ankle Deck Boot, 12 M, Leather, 6 in H, Tan

  • Mfr # XMAB901

  • Zoro # G512165171


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMAB901
Zoro #
G512165171
UPC #
86189158558
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Tan
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's

Description

The Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand layed rubber, and so not classified as acommercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Men's 6 in Legacy Ankle Deck Boot.Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand layed rubber, and so not classified as acommercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Men's 6 in Legacy Ankle Deck Boot.Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Front and Rear Pull On Tabs Shaft Circumference is 12. 6 inches Toe Box Height 1. 19 inches Approximately 3. 16lbs Measurements were taken from a men's size 9. Expect slight variations based on size


  • • XPRESSCOOL Liner
  • • Measurements were taken from a mens size 9. There may be slight variations based on size
  • • Recommend half sizes order up
  • • Toe Box Height 1.19 inches
  • • Approximately 3.16lbs
  • • Front and Rear Pull-On Tabs
  • • Slip-Resistant Chevron Outsole
  • • 100% Waterproof
  • • Shaft Circumference is 12.6 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.