Zoro Homepage

Men's Ankle Deck Boot, 13 M, Leather, 6 in H, Earth Brown

  • Mfr # XMAB902

  • Zoro # G312154368


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMAB902
Zoro #
G312154368
UPC #
193715532772
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Earth Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's

Description

The Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The 6in ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand laid rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot.


  • • Approximately 3.16 lbs
  • • Slip-Resistant Chevron Outsole
  • • Front and Rear Pull-On Tabs
  • • 100% Waterproof
  • • Measurements were taken from a size 9. There may be slight variations based on size.
  • • Shaft Circumference is 12.6 inches
  • • Toe Box Height 1.19 inches
  • • Recommend half sizes order up
  • • XPRESSCOOL Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.