Zoro Homepage

Men's Ankle Deck Boot, 14 M, Leather, 6 in H, Mossy Oak Bottom Land

  • Mfr # XMABMOB

  • Zoro # G712154951


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Gender
Men's
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMABMOB
Zoro #
G712154951
UPC #
86189133821
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Mossy Oak Bottom Land
Upper Material
Leather
Outsole Material
Rubber
Gender
Men's

Description

The Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This version features Mossy Oak Bottomland camouflage print, made for your life outdoors. This boot is constructed with hand layed rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Men's 6 in Legacy Ankle Deck Boot.Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This version features Mossy Oak Bottomland camouflage print, made for your life outdoors. This boot is constructed with hand layed rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Men's 6 in Legacy Ankle Deck Boot.Recommend half sizes order up Mossy Oak Bottomland Camouflage Print 100% Waterproof Slip Resistant Chevron Outsole Front and Rear Pull On Tabs Shaft Circumference is 12. 6 inches Toe Box Height 1. 19 inches Approximately 3. 16lbs Measurements were taken from a men's size 9. Expect slight variations based on size


  • • Slip-Resistant Chevron Outsole
  • • Shaft Circumference is 12.6 inches
  • • Toe Box Height 1.19 inches
  • • Mossy Oaks Bottomlands camo
  • • 100% Waterproof
  • • Recommend half sizes order up
  • • Measurements were taken from a size 9 and may vary by size
  • • Approximately 3.16 lbs
  • • Front and Rear Pull-On Tabs
  • • XPRESSCOOL Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.