Zoro Homepage

Men's Ankle Deck Boot, 7 M, Leather, 6 in H, Duck Camo

  • Mfr # XMABDCAM

  • Zoro # G412154879


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Gender
Men's
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMABDCAM
Zoro #
G412154879
UPC #
86189153232
Country of Origin
China

Dimensions

Size
7
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Duck Camo
Upper Material
Leather
Outsole Material
Rubber
Gender
Men's

Description

Thislightweight design has the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. Thisversion features Duck Camoand a brown goring with orange pull tabs. Thislightweight design has the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. Thisversion features Duck Camoand a brown goring with orange pull tabs. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Pull On Tabs Shaft Circumference is 12. 6inches Toe Box Height 1. 19 inches Approximately 3. 16 lbs Measurements were taken from a size 9. There may be slight variations based on size.


  • Toe Box Height 1.19 inches
  • Recommend half sizes order up
  • XPRESSCOOL Liner
  • Shaft Circumference is 12.6ÚÚ inches
  • Slip-Resistant Chevron Outsole
  • Approximately 3.16 lbs
  • Front and Rear Pull-On Tabs
  • 100% Waterproof
  • Measurements were taken from a size 9. There may be slight variations based on size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.