Shop XTRATUF
See all product information
Create Account
Men's Ankle Deck Boot, Duck Camo Ice, Size 11
- Mfr # XMABDCI
- Zoro # G224234127
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Color
Duck Camo Ice
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull-on
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMABDCI
- Zoro #
- G224234127
- UPC #
- 193715652258
- Country of Origin
- China
- Item
- Men's Ankle Deck Boot
- Outsole Material
- Rubber
- Color
- Duck Camo Ice
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Pull-on
- Waterproof
- Yes
- Upper Material
- Rubber/Neoprene
- Gender
- Men
- Heel Style
- Flat
- Style Number
- XMABDCI
- Toe Type
- Round
Dimensions
- Size
- 11
- Footwear Width
- M
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. Non-marking, Slip-resistant Chevron Outsole 100% Waterproof Anti-microbial moisture wicking XpressCool lining Bioprene, bio-based rubber foam Molded BioLite footbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.