Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Ankle Deck Boot, Plain Toe Toe, 6 in Height, Olive, 10

  • Mfr # AIMR300

  • Zoro # G415701520


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Men's
Width
M
Waterproof
Yes
Color
Olive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIMR300
Zoro #
G415701520
UPC #
193715407094
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Olive
Item
Ankle Deck Boot
Outsole Material
Rubber
Style Number
AIMR300

Description

The ADB ICE was designed to work on wet ice while simultaneously being able to transition to other wet surfaces. This new boot features Glacier Trek Pro, our proprietary ice gripping compound paired with an SRC rated slip-resistant rubber. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. ADB ICE was designed to work on wet ice while simultaneously being able to transition to other wet surfaces. This new boot features Glacier Trek Pro, our proprietary ice gripping compound paired with an SRC rated slip-resistant rubber. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. 100% WaterproofFaux Shearling Lining for warmthEVA insoleGlacierTrek PRO non-marking SRC-Rated Outsole Provides Excellent Slip Resistance


  • This product is intended for severe wet conditions. Made with PFAS chemicals
  • Faux shearling lining
  • Removable EVA insole
  • 100% Waterproof
  • Glacier Trek lugs provide traction on wet slippery ice

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.