Men's Ankle Deck Boot, Rust Red, Size 9
- Mfr # XMAB602
- Zoro # G824233667
product price:Â
$
114.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Heel Style
Flat
Gender
Men
Chain Saw Cut Resistant
No
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XMAB602
- Zoro #
- G824233667
- UPC #
- 193715652746
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- M
Details
- Outsole Material
- Rubber
- Heel Style
- Flat
- Gender
- Men
- Chain Saw Cut Resistant
- No
- Toe Type
- Round
- Footwear Closure Type
- Pull-on
- Upper Material
- Rubber/Neoprene
- Item
- Men's Ankle Deck Boot
- Waterproof
- Yes
- Color
- Rust Red
- Style Number
- XMAB602
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. Non-marking, Slip-resistant Chevron Outsole 100% Waterproof Anti-microbial moisture wicking XpressCool lining Bioprene, bio-based rubber foam Molded BioLite footbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.