Men's Elite Legacy Insulated Rubber Boots, 16 in Height, Brown, 12

  • Mfr # 22613

  • Zoro # G112158092


product price:  $195.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Waterproof
Yes
Color
Brown
Height
16 in
Series
Elite Legacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22613
Zoro #
G112158092
UPC #
86189078627
Country of Origin
China

Dimensions

Size
12
Height
16 in
Footwear Width
M

Details

Gender
Men's
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
Elite Legacy
Style Number
22613
Footwear Sole Pattern
Chevron
Outsole Material
Rubber

Description

The Elite Collection is designed to provide the protection and durability of a Legacy boot but with an unmatched comfort for long days at sea or long hours on the dock. Using RDR Rubber, an oil/chemical resistant compound, this boot is resistant to many organic and inorganic acids, oils, chemicals, and contaminants. The Elite boot is built with a 4 way stretch mesh covered 5mm neoprene bootie, this allows the boot to be comfort rated to 20F.Elite Collection is designed to provide the protection and durability of a Legacy boot but with an unmatched comfort for long days at sea or long hours on the dock. Using RDR Rubber, an oil/chemical resistant compound, this boot is resistant to many organic and inorganic acids, oils, chemicals, and contaminants. The Elite boot is built with a 4 way stretch mesh covered 5mm neoprene bootie, this allows the boot to be comfort rated to 20F.Recommend half sizes order up Please note this product is sized for men. Women should size 1.5 to 2 sizes down Breathable airmesh lining 100% Waterproof Spandura high abrasion nylon for added durability Slip resistant non marking chevron outsole Reinforced rubber layers for durability RDR Rubber will outwear standard rubber boots in solvents, caustics, hydrocarbons, oils, fats, and acids 5mm neoprene bootie adds warmth and comfort Recommended temperature rating to 30. C Shaft circumference is 13 inches and was taken from a size 9. There may be slight measurement variations based on size.


  • • Breathable airmesh lining
  • • Recommended temperature rating to -20°F
  • • Approximately 5.4lbs
  • • Reinforced rubber layers for durability
  • • Shaft circumference is 13 inches and was taken from a mens size 9. There may be slight measurement variations based on size.
  • • 4-way stretch mesh high abrasion nylon for added durability
  • • Slip-resistant non-marking chevron outsole
  • • oil chemical resistant
  • • 5mm neoprene bootie adds warmth and comfort
  • • Recommend half sizes order up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.