Men's Legacy Insulated Rubber Boots, Plain Toe, 15 in Height, Brown, 8

  • Mfr # 22274G/8

  • Zoro # G4005924


product price: $217.99
/pr
Free Shipping & Returns

Key Features

Size
8
Toe Type
Plain
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22274G/8
Zoro #
G4005924
UPC #
-
Country of Origin
China

Dimensions

Size
8
Height
15 in
Footwear Width
D

Details

Toe Type
Plain
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
Legacy
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Shank Material
Neoprene
Outsole Material
Neoprene
Midsole Material
Cork
Style Number
22274G/8
Toe Shape
Round
Footwear Closure Type
Pull On
Insulation Type
Polymeric Foam
Standards
ASTM F2413-11 EH
For Outdoor Traction
Yes
Resists
Acids, Contaminants, Corrosives
Insulated
Yes
Metatarsal Guard
No
Closure Type
Pull On
Footwear Sole Pattern
Chevron
Wide Toe Cap
No
Shoe Style
Knee
Construction
Flexible, Hand-layered 100% Waterproof, Seamless Construction Triple-dipped Shells for Watertight Protection, Chevron Outsole and Heel, Polymeric Foam Insulation, Built-in Cushion Insoles with Arch Support

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.