Men's Legacy Insulated Rubber Boots, Steel Toe, 15 in Height, Brown, 11

  • Mfr # 22273G

  • Zoro # G3745983


product price:  $185.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22273G
Zoro #
G3745983
UPC #
-
Country of Origin
China

Dimensions

Size
11
Height
15 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
Legacy
Upper Material
Neoprene
Footwear Application
Agriculture; Chemical; Construction; Food Services; Municipal Services; Oil and Gas; Transportation; Utilities
Footwear Sole Pattern
Chevron
Outsole Material
Neoprene
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
22273G
Insulated
Yes

Description

Rubber Boot, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.