
Men's Legacy Insulated Rubber Boots, Steel Toe, 15 in Height, Brown, 12
Mfr # 22273G
Zoro # G3745898
product price:Â $185.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
15 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22273G
Zoro #
G3745898
UPC #
-
Country of Origin
China
Dimensions
Size
12
Height
15 in
Details
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boots
Series
Legacy
Upper Material
Neoprene
Footwear Application
Agriculture; Chemical; Construction; Food Services; Municipal Services; Oil and Gas; Transportation; Utilities
Insulated
Yes
Outsole Material
Neoprene
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
22273G
Footwear Sole Pattern
Chevron
Description
Rubber Boot, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.