Men's Legacy Wide Calf Rubber Boot, 15 in Height, Copper/Tan, 5

  • Mfr # 22279G-BRN-050

  • Zoro # G7723439


product price:  $165.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Copper/Tan
Height
15 in
Series
Legacy
Style Number
22279G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22279G-BRN-050
Zoro #
G7723439
UPC #
086189065610
Country of Origin
China

Dimensions

Size
5
Height
15 in

Details

Gender
Men's
Color
Copper/Tan
Item
Wide Calf Rubber Boot
Series
Legacy
Style Number
22279G

Description

Legacy Gusset ,Copper / Tan,5,15 In.,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.