Zoro Homepage

Men's Pull On Boot, Plain Toe Toe, 15 in Height, Brown, 11

  • Mfr # XML900

  • Zoro # G415703692


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Men's
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XML900
Zoro #
G415703692
UPC #
193715585150
Country of Origin
China

Dimensions

Size
11
Width
M
Height
15 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Pull On Boot
Outsole Material
Rubber
Style Number
XML900

Description

The commercial grade version of the Ankle Deck Boot fishermen have been asking for. Standing for 12+ hours a day on the sea can cause feet to swell, and the wider fit of this boot is built for that. The upper is reinforced in high wear areas such as the toe and heel for maximum durability. The boot features an EVA/PU blend insole for all-day comfort, and an oil resistant, SRC-rated outsole for the best traction available. Winner of Fish Alaska Magazine's Editors' Choice Awards 2023.


  • 100% Waterproof
  • lug traction multi surface terrain
  • Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
  • Open cell foam insert for all day comfort
  • SRA slip resistant lugged traction outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.