Zoro Homepage

Men's Pull On Boot, Plain Toe Toe, 15 in Height, Brown, 9

  • Mfr # XML900

  • Zoro # G515703318


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Men's
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XML900
Zoro #
G515703318
UPC #
193715585136
Country of Origin
China

Dimensions

Size
9
Width
M
Height
15 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Pull On Boot
Outsole Material
Rubber
Style Number
XML900

Description

An Alaskan staple in the commercial fishing industry, the Legacy Boot provides commercial fishermen flexible, all-day comfort and the best protection against the broadest range of acids, corrosives, and contaminants. Each boot is made with XTRATUFs signature triple dipping technique, which creates a seamless barrier that is highly resistant to many organic and inorganic acids, chemicals and contaminants. The latex neoprene is ozone resistant, and is softer, lighter, and far more pliable than ordinary rubber. This pliability is what has made XTRATUF the leading choice for numerous commercial fisherman as it allows sneaker like agility while providing total waterproof protection and slip-resistance. Cushioned insoles with arch support help fight fatigue and stress on the legs and back. And the new Rugged Seas edition connects the rich commercial fishing history in Alaska and Maine with special design elements and custom printed insoles.


  • 100% Waterproof
  • lug traction multi surface terrain
  • Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
  • Open cell foam insert for all day comfort
  • SRA slip resistant lugged traction outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.