Zoro Homepage

Men's Rubber Boot, 13 Plain Toe, 12" H, Brown, 22172G/13

  • Mfr # 22172G/13

  • Zoro # G3708957


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Size
13
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172G/13
Zoro #
G3708957
UPC #
086189019262
Country of Origin
China

Dimensions

Size
13
Height
12"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Series
XTRATUF
Upper Material
Neoprene
Heel Style
Defined Heel
Features
Ozone, Acid and Chemical Resistant, Hand-Layered Construction Allows Flex and Provides Strength at Critical Stress Points, Toe and Heel Guards Protect Against Abrasions, Heel Counter Secures The Foot
Footwear Shank
No
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Footwear Closure Type
Pull On
Resists
Slips
Toe Shape
Round
Standards
ASTM F2892-15
Insulated
No
For Outdoor Traction
Yes
Style Number
22172G/13
Shank Material
Neoprene
Closure Type
Pull On
Midsole Material
EVA
Footwear Sole Pattern
Chevron
Insulation Type
None
Outsole Material
Neoprene
Metatarsal Guard
No
Typical Rubber Boot Application
Moderate Chemical Resistant
Wide Toe Cap
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Insole System
Breathe-O-Prene(R)
Puncture Resistant Insole
No
Slip Resistant Sole
Yes
Shoe Style
Mid-Calf
Boot Color
Brown, Tan
Footwear Brand
XTRATUF
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Insole Material
Breathe-O-Prene(R)
Insole Color
Black
Construction
Triple Dipped

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.