Zoro Homepage

Men's Rubber Boot, 8 Plain Toe, 12" H, Brown, 22172G/8

  • Mfr # 22172G/8

  • Zoro # G3632711


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Size
8
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172G/8
Zoro #
G3632711
UPC #
086189019217
Country of Origin
China

Dimensions

Size
8
Height
12"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.