Men's Tall Rubber Boots, 14 Steel Toe, 15" H, Tan, 22271G/G

  • Mfr # 22271G/14

  • Zoro # G2696531


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Tan
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22271G/14
Zoro #
G2696531
UPC #
086189009263
Country of Origin
China

Dimensions

Size
14
Height
15"
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Tan
Item
Tall Rubber Boots
Series
XTRATUF
Upper Material
Neoprene
Footwear Shank
No
Footwear Application
General Purpose
Midsole Material
Neoprene
Style Number
22271G
Typical Rubber Boot Application
Moderate Chemical Resistant
Outsole Material
Neoprene
Footwear Closure Type
Pull On
Shank Material
Neoprene
Standards
ASTM F2413-11 M I/75 C/75 EH
Footwear Sole Pattern
Chevron
Metatarsal Guard
No
Insulated
No
For Outdoor Traction
Yes
Closure Type
Pull On
Insulation Type
Foam
Resists
Acids, Contaiminants, Corrosives, Ozone
Toe Shape
Round
Completely Non Metallic
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Shoe Style
Knee
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Steel Toe, Waterproof
Boot Color
Brown, Tan
Footwear Brand
HONEYWELL SERVUS

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.