Zoro Homepage

Men's Tall Rubber Boots, 15" Height, Copper/Tan, 10

  • Mfr # 22272G

  • Zoro # G3746543


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Waterproof
Yes
Color
Copper/Tan
Height
15"
Outsole Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22272G
Zoro #
G3746543
UPC #
-
Country of Origin
China

Dimensions

Size
10
Height
15"

Details

Gender
Men's
Waterproof
Yes
Color
Copper/Tan
Item
Tall Rubber Boots
Outsole Material
Neoprene
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
22272G

Description

Neoprene,Boot Copper,Tan 15 In.,Sz 10, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.