
Men's Tall Rubber Boots, 15" Height, Copper/Tan, 9
Mfr # 22272G
Zoro # G3746360
product price: $160.00
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Waterproof
Yes
Color
Copper/Tan
Height
15"
Outsole Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22272G
Zoro #
G3746360
UPC #
-
Country of Origin
China
Dimensions
Size
9
Height
15"
Details
Gender
Men's
Waterproof
Yes
Color
Copper/Tan
Item
Tall Rubber Boots
Outsole Material
Neoprene
Style Number
22272G
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Neoprene,Boot Copper,Tan 15 In.,Sz 9, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.