Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid Rubber Boots, 11 in Height, White, 6

  • Mfr # 75136

  • Zoro # G3746062


product price: $34.69
/pr

Key Features

Waterproof
Yes
Color
White
Height
11 in
Upper Material
Neoprene
Outsole Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75136
Zoro #
G3746062
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
6
Height
11 in
Footwear Width
M

Details

Waterproof
Yes
Color
White
Item
Mid Rubber Boots
Upper Material
Neoprene
Outsole Material
PVC
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
75136
Footwear Sole Pattern
Chevron

Description

Neoprene,Boot, White, 12 In., Sz 6, 1 Pair
  • • Memory foam cushion insole
  • • 100% Waterproof
  • • Non-Marking Chevron Outsole

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.