Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtratuf Pull-On Boots, Size 8, 6" H, Brown, Plain, PR 22170G/8

Pull-On Boots, Size 8, 6" H, Brown, Plain, PR (Discontinued)

  • Mfr # 22170G/8
  • Zoro # G4948824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22170G/8
Zoro #
G4948824
UPC #
086189018203
Country of Origin
China

Dimensions

Height
6"
Size
8
Footwear Width
D
Boot Height
6 in
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Footwear Size
8

Details

Rubber Boot Style
Ankle
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Predominant Footwear Color
Brown
Style Number
22170G
Footwear Closure Type
Pull On
Insulation Type
None
Waterproof
Yes
Toe Shape
Round
Metatarsal Guard
No
Footwear Sole Pattern
Chevron
Color
Brown
Resists
Corrosives
Item
Rubber Boot
Standards
ASTM F2892-18
For Outdoor Traction
Yes
Upper Material
Neoprene
Closure Type
Pull On
Insulated
No
Toe Type
Plain
Outsole Material
Neoprene
Gender
Men's
Shank Material
Neoprene
Midsole Material
Neoprene
Features
Ozone, Acid and Chemical Resistant, Hand-Layered Construction Allows Flex and Provides Strength at Critical Stress Points, Toe and Heel Guards Protect Against Abrasions, Heel Counter Secures The Foot
Wide Toe Cap
No
Ninety Degree Heel
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insole System
Breathe-O-Prene(R)
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
No
Shoe Style
Ankle
Insole Material
Breathe-O-Prene(R)
Boot Color
Brown, Tan
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Heel Style
Defined Heel
Series
XTRATUF
Footwear Brand
XTRATUF
Footwear Closure
Pull-On
Footwear Shank
No
Insole Color
Black
Construction
Flexible, Hand-layered, 100% Waterproof, Seamless Construction;Triple-dipped Shells for Extra Tough, Extra Watertight Protection, Chevron Outsole and Heel; Built-in Cushion Cork Insoles with Arch Support

Description

Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.