This item is Discontinued.

Xtratuf EVA Outsole, Black, Size 10 M AFH000

EVA Outsole, Black, Size 10 M (Discontinued)

  • Mfr # AFH000
  • Zoro # G712161966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFH000
Zoro #
G712161966
UPC #
193715465858
Country of Origin
Unknown

Dimensions

Footwear Width
M
Size
10

Details

Color
Black
Features
Waterproof
Outsole Material
EVA

Description

This is not your everyday slide, the Aprs Fish is non marking and has an SRC rated slip resistant outsole, gripping the deck or floors surface for sure footing. The Aprs Fish Slide features the XTRATUF logo across the top and is a one piece, lightweight sandal built from an innovative eco conscious material called BIOLITE. BIOLITE is a low compression high performance EVA foam that delivers superior impact absorption and support. It has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. So, you can feel as good about wearing them as your feet will in them after a long day on the water. This is not your everyday slide, the Aprs Fish is non marking and has an SRC rated slip resistant outsole, gripping the deck or floors surface for sure footing. The Aprs Fish Slide features the XTRATUF logo across the top and is a one piece, lightweight sandal built from an innovative eco conscious material called BIOLITE. BIOLITE is a low compression high performance EVA foam that delivers superior impact absorption and support. It has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. So, you can feel as good about wearing them as your feet will in them after a long day on the water. This item is sized for Men. For Women's sizing order one size down. Easy on and off Superior impact absorption BIOLITE a revolutionary high performance and eco friendlier injection molded EVA foam that is light weight, durable, supportive, and provides excellent SRC rated slip resistance Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985


  • • superior impact absorption
  • • BioLite - eco-friendlier high performance EVA
  • • textured grip foot bed
  • • low compression set
  • • Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.