Shop XTRATUF
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Women's 15" Legacy Boot, Legacy Marine, Size 7
- Mfr # XWL200
- Zoro # G924235356
product price:Â
$
159.99
/pr
Key Features
Style Number
XWL200
Outsole Material
Rubber
Upper Material
Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Waterproof
Yes
Chain Saw Cut Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWL200
- Zoro #
- G924235356
- UPC #
- 193715654825
- Country of Origin
- Dominican Republic
- Style Number
- XWL200
- Outsole Material
- Rubber
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
- Item
- Women's 15" Legacy Boot
- Gender
- Women
- Footwear Closure Type
- Pull-on
- Color
- Legacy Marine
- Heel Style
- Defined
- Toe Type
- Round
Dimensions
- Footwear Width
- M
- Size
- 7
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants whether you're on land or at sea. This version is part of the new Legacy Marine collection. Recommend half sizes order up Open cell foam insert for all day comfort Non-Marking Slip-Resistant Chevron Outsole Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber 100% Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.