Zoro Homepage

Women's Ankle Boot, Plain Toe Toe, 6 in Height, Duck Camo, 8

  • Mfr # XWABDCMO

  • Zoro # G115704326


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Women's
Width
M
Color
Duck Camo
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWABDCMO
Zoro #
G115704326
UPC #
193715598938
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Women's
Color
Duck Camo
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XWABDCMO

Description

This lightweight design has the same slip-resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip-on-and-go styling. This version features Duck Camo and a brown goring with orange pull tabs. This lightweight design has the same slip-resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip-on-and-go styling. This version features Duck Camo and a brown goring with orange pull tabs. Recommend half sizes order up 100% Waterproof Slip-Resistant Chevron Outsole XPRESSCOOL Liner Pull-On Tabs Shaft Circumference is 12. 6 inches Toe Box Height 1. 19 inches Approximately 3. 16 lbs Measurements were taken from a size 9. There may be slight variations based on size.


  • Measurements were taken from a size 9. There may be slight variations based on size.
  • Approximately 3.16 lbs
  • 100% Waterproof
  • Slip-Resistant Chevron Outsole
  • Front and Rear Pull-On Tabs
  • Shaft Circumference is 12.6Â inches
  • Recommend half sizes order up

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.