Zoro Homepage

Women's Ankle Boot, Plain Toe Toe, 6 in Height, Lavender, 7

  • Mfr # XWAB503

  • Zoro # G415704620


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Width
M
Gender
Women's
Waterproof
Yes
Color
Lavender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB503
Zoro #
G415704620
UPC #
193715585464
Country of Origin
Dominican Republic

Dimensions

Size
7
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Women's
Waterproof
Yes
Color
Lavender
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XWAB503

Description

The Ankle Deck Boot collection has been crafted specifically for Off-Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip-on-and-go styling. This Lavender Gray boot with a Halibut print features a complementary light blue detail at the sole, pull-tabs and top lining for added style.


  • 100% Waterproof
  • Breathable Mesh Liner
  • Front and Rear Pull-On Tabs
  • Slip-resistant non-marking chevron outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.