
Women's Ankle Boot, Plain Toe Toe, 6 in Height, Rose, 5
Mfr # XWABI400
Zoro # G515704346
product price: $140.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain Toe
Gender
Women's
Width
M
Waterproof
Yes
Color
Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XWABI400
Zoro #
G515704346
UPC #
193715585303
Country of Origin
China
Dimensions
Size
5
Width
M
Height
6 in
Details
Toe Type
Plain Toe
Gender
Women's
Waterproof
Yes
Color
Rose
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XWABI400
Description
The ADB ICE was designed to work on wet ice while simultaneously being able to transition to other wet surfaces. This new boot features Glacier Trek Pro, our proprietary ice gripping compound paired with an SRC rated slip-resistant rubber. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth.
- 100% Waterproof
- Faux shearling lining
- Glacier Trek lugs provide traction on wet slippery ice
- Removable EVA insole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.