Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Ankle Deck Boot, 10 M, Leather, 6 in H, Garden Green

  • Mfr # XWAB308

  • Zoro # G412163062


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Garden Green
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB308
Zoro #
G412163062
UPC #
193715533021
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Garden Green
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

The Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The 6in ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand laid rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. This style also features new seasonal floral print pull tabs.


  • • Recommend half sizes order up
  • • Toe Box Height 1.13 inches
  • • Measurements were taken from a size 7. There may be slight variations based on size.
  • • XPRESSCOOL Liner
  • • Front and Rear Pull-On Tabs
  • • Approximately 3.16lbs
  • • 100% Waterproof
  • • Slip-Resistant Chevron Outsole
  • • Shaft Circumference 11.69 inches
  • • Floral Print Pull Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.