Zoro Homepage

Women's Ankle Deck Boot, 10 M, Leather, 6 in H, Red

  • Mfr # XWAB6KS

  • Zoro # G212164443


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Red
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB6KS
Zoro #
G212164443
UPC #
86189159876
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Red
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

Our best selling Women's Ankle Deck Boot featuring original prints designed by two young Alaskan Fishermen inspired by the wilderness of Alaska and the sustainable fisheries of the North Pacific. Claire and Emma, The Salmon Sisters, create their designsinspired from their life on the water and love for the ocean. The Red Sockeye print is designed after the prized species in Alaska, and pays homage to the salmon life cycle. When sockeye migrate back to fresh water at the end of their life they turn a vibrant red. This design is meant to honor an incredible creature and serve as a reminder of how important it is to protect and be stewards of the fish. Our best selling Women's Ankle Deck Boot featuring original prints designed by two young Alaskan Fishermen inspired by the wilderness of Alaska and the sustainable fisheries of the North Pacific. Claire and Emma, The Salmon Sisters, create their designsinspired from their life on the water and love for the ocean. The Red Sockeye print is designed after the prized species in Alaska, and pays homage to the salmon life cycle. When sockeye migrate back to fresh water at the end of their life they turn a vibrant red. This design is meant to honor an incredible creature and serve as a reminder of how important it is to protect and be stewards of the fish. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Pull On Tabs


  • • XPRESSCOOL Liner
  • • Slip Resistant Chevron Outsole
  • • Recommend half sizes order up
  • • Front and Rear Pull-On Tabs
  • • 100% Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.