Zoro Homepage

Women's Ankle Deck Boot, 11 M, Leather, 6 in H, Blush Peach

  • Mfr # XADSW401

  • Zoro # G312156737


product price: $143.99
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Waterproof
Yes
Gender
Women's
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XADSW401
Zoro #
G312156737
UPC #
193715533113
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Blush Peach
Upper Material
Leather
Waterproof
Yes
Gender
Women's

Description

The Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. Recommend half sizes order up 100% Waterproof Moisture wicking mesh lining Perforated EVA/PU insole High Performance, ultra durable, lightweight BioLite midsole SRC slip resistant non marking Chevron ground contact EVA outsole


  • • Breathable Mesh Lining
  • • Front and Rear Pull-On Tabs
  • • SRC Rated Slip-Resistant Outsole
  • • Non-marking outsole
  • • 100% Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.