Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Ankle Deck Boot, 5 M, Leather, 6 in H, Black

  • Mfr # XWAB0TS

  • Zoro # G512162477


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Size
5
Width
M
Color
Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB0TS
Zoro #
G512162477
UPC #
193715466541
Country of Origin
Dominican Republic

Dimensions

Size
5
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

A fresh take on a classic, this version of the Women's Ankle Deck Boot features an exclusive Tails and Scales print designed by The Salmon Sisters. Emma and Claire, The Salmon Sisters are two young commercial fishermen who create designs inspired by their life in Alaska and the Pacific Northwest. Made to be worn on the deck, on the dock, or wherever the day takes you. You can feel confident when you're on the move. This lightweight silhouette offers the same non marking, slip resistant Chevron outsole as our iconic Legacy Boot, worn by commercial fishermen on the Bering Sea. A fresh take on a classic, this version of the Women's Ankle Deck Boot features an exclusive Tails and Scales print designed by The Salmon Sisters. Emma and Claire, The Salmon Sisters are two young commercial fishermen who create designs inspired by their life in Alaska and the Pacific Northwest. Made to be worn on the deck, on the dock, or wherever the day takes you. You can feel confident when you're on the move. This lightweight silhouette offers the same non marking, slip resistant Chevron outsole as our iconic Legacy Boot, worn by commercial fishermen on the Bering Sea. Recommend half sizes order up Featuring exclusive Salmon Sisters Tails & Scales print 100% Waterproof to keep foot dry all day XpressCool lining to provide all day comfort Molded EVA insole for added comfort for long days on the water Non Marking Slip Resistant outsole for sure footing


  • • 100% Waterproof
  • • XPRESSCOOL Liner
  • • Molded EVA insole for added comfort for long days on the water
  • • Non-Marking Slip-Resistant Chevron Outsole
  • • DWR Water-repellent coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.