Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Ankle Deck Boot, 5 M, Leather, 6 in H, Gray

  • Mfr # XWAB102

  • Zoro # G312162400


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Height
6 in
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB102
Zoro #
G312162400
UPC #
86189148900
Country of Origin
China

Dimensions

Size
5
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Gray
Upper Material
Leather
Outsole Material
Rubber
Gender
Women's

Description

The Ankle Deck Boot collection has been crafted specifically for Off Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This Light Gray boot features a complementary seafoam detail at the sole, pull tabs and top lining for added style. Ankle Deck Boot collection has been crafted specifically for Off Shore anglers. Anglers are athletes, and like any athlete they need the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This Light Gray boot features a complementary seafoam detail at the sole, pull tabs and top lining for added style. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Pull On Tabs Toe Box Height 1. 13 inches Shaft Circumference 11. 69 inches Approximately 3. 16lbs Measurements were taken from a size 7. There may be slight variations based on size.


  • • XPRESSCOOL Liner
  • • Measurements were taken from a size 7. There may be slight variations based on size.
  • • Front and Rear Pull-On Tabs
  • • Toe Box Height 1.13 inches
  • • Slip-Resistant Chevron Outsole
  • • Approximately 3.16lbs
  • • Shaft Circumference 11.69 inches
  • • 100% Waterproof
  • • Recommend half sizes order up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.