
Women's Ankle Deck Boot, 5 M, Leather, 6 in H, Vintage Coral
Mfr # XWABV401
Zoro # G012165060
product price: $125.00
/pr
Free Shipping & Returns
Key Features
Size
5
Width
M
Color
Vintage Coral
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XWABV401
Zoro #
G012165060
UPC #
193715494995
Country of Origin
Dominican Republic
Dimensions
Size
5
Width
M
Height
6 in
Details
Item
Ankle Deck Boot
Color
Vintage Coral
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's
Description
XTRATUF ADBs have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. The Vintage Pack collection has all of the same great benefits but with a new look. This pack features pull tabs inspired by nautical rope, muted earth tone colors and a pre distressed finished on the outsole and logo for the perfect worn in look.
- • Front and Rear Pull-On Tabs
- • SRA Rated Slip-Resistant Outsole
- • 100% Waterproof
- • Pre-destressed finish on the outsole
- • Vintage Inspired Logo
- • Vintage Inspired Logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.