Zoro Homepage

Women's Ankle Deck Boot, 6 M, Leather, 6 in H, Gray

  • Mfr # AIWR100

  • Zoro # G712164509


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Size
6
Width
M
Color
Gray
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWR100
Zoro #
G712164509
UPC #
193715407162
Country of Origin
China

Dimensions

Size
6
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Gray
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

The ADB ICE was designed to work on wet ice while simultaneously being able to transition to other wet surfaces. This new boot features Glacier Trek Pro, our proprietary ice gripping compound paired with an SRC rated slip resistant rubber. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. ADB ICE was designed to work on wet ice while simultaneously being able to transition to other wet surfaces. This new boot features Glacier Trek Pro, our proprietary ice gripping compound paired with an SRC rated slip resistant rubber. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. 100% Waterproof Faux Shearling Lining for warmth EVA insole GlacierTrek PRO non marking SRC Rated Outsole Provides Excellent Slip Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.