Zoro Homepage

Women's Ankle Deck Boot, 6 M, Leather, 7 in H, Camo

  • Mfr # XWAB002

  • Zoro # G412162522


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Camo
Upper Material
Leather
Gender
Women's
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB002
Zoro #
G412162522
UPC #
86189153690
Country of Origin
Dominican Republic

Dimensions

Size
6
Width
M
Height
7 in

Details

Item
Ankle Deck Boot
Color
Camo
Upper Material
Leather
Gender
Women's

Description

Thislightweight design has the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This version delivers performance and style with an understated black camo design. Thislightweight design has the same slip resistant Chevron outsole found in our Legacy boots. The performance ankle deck boot is the perfect boot for any on the water athlete looking for protection with slip on and go styling. This version delivers performance and style with an understated black camo design. Recommend half sizes order up 100% Waterproof XPRESSCOOL Liner Pull On Tabs Slip Resistant Chevron Outsole Toe Box Height 1. 13 inches Shaft Circumference 11. 69 inches Approximately 3. 16lbs Measurements were taken from a size 7. There may be slight variations based on size.


  • • Front and Rear Pull-On Tabs
  • • Approximately 3.16lbs
  • • Measurements were taken from a womens size 7. There may be slight variations based on size
  • • Slip-Resistant Chevron Outsole
  • • Shaft Circumference 11.69 inches
  • • 100% Waterproof
  • • Recommend half sizes order up
  • • Toe Box Height 1.13 inches
  • • XPRESSCOOL Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.