Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Ankle Deck Boot, 8 6 in H, Blue

  • Mfr # XWAB-2BM-BLU-080

  • Zoro # G7718021


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB-2BM-BLU-080
Zoro #
G7718021
UPC #
086189124867
Country of Origin
Indonesia

Dimensions

Size
8
Height
6 in

Details

Item
Ankle Deck Boot
Color
Blue
Gender
Women's

Description

Salmon Sisters Blue Mermaid Life Ankl,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.