Zoro Homepage

Women's Ankle Deck Boot, 8 M, Leather, 6 in H, Black

  • Mfr # ADSW000

  • Zoro # G512160800


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Size
8
Width
M
Color
Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSW000
Zoro #
G512160800
UPC #
193715464516
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

The Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. This classic black version conceals the day's work and keeps you looking your best. Ankle Deck Boot Sport is the ultimate in comfort, offering agility with a sneaker like feel. It is 30% lighter than other 6 in deck boots and provides a long cushion life and high energy return that will keep you comfortable, so you can stay out longer. It offers 100% waterproof protection and best in class, commercial grade slip resistance. This classic black version conceals the day's work and keeps you looking your best. Recommend half sizes order up 100% Waterproof Moisture wicking mesh lining Perforated EVA/PU insole High Performance, ultra durable, lightweight BioLite midsole SRC slip resistant non marking Chevron ground contact EVA outsole


  • • SRC Rated Slip-Resistant Outsole
  • • Front and Rear Pull-On Tabs
  • • Breathable Mesh Lining
  • • 100% Waterproof
  • • Non-marking outsole
  • • High Performance, ultra-durable, lightweight ProLite midsole
  • • SRC slip resistant non-marking
  • • Chevron ground contact EVA outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.