Zoro Homepage

Women's Ankle Deck Boot, 9 M, Leather, 6 in H, Green

  • Mfr # XWABV301

  • Zoro # G712164837


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Size
9
Width
M
Color
Green
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWABV301
Zoro #
G712164837
UPC #
193715495114
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Green
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

XTRATUF ADBs have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. The Vintage Pack collection has all of the same great benefits but with a new look. This pack features pull tabs inspired by nautical rope, muted earth tone colors and a pre distressed finished on the outsole and logo for the perfect worn in look.


  • • Front and Rear Pull-On Tabs
  • • SRA Rated Slip-Resistant Outsole
  • • 100% Waterproof
  • • Pre-destressed finish on the outsole
  • • Vintage Inspired Logo
  • • Vintage Inspired Logo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.