Women's Ankle Deck Boot, Ivory Duck Camo, Size 11

  • Mfr # XWAB4DC
  • Zoro # G124234081
product price: 
$
124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Round
Footwear Width
M
Chain Saw Cut Resistant
No
Upper Material
Rubber/Neoprene
Heel Style
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWAB4DC
Zoro #
G124234081
UPC #
193715618476
Country of Origin
China

Dimensions

Size
11
Footwear Width
M

Details

Toe Type
Round
Chain Saw Cut Resistant
No
Upper Material
Rubber/Neoprene
Heel Style
Flat
Outsole Material
Rubber
Gender
Women
Item
Women's Ankle Deck Boot
Color
Ivory Duck Camo
Waterproof
Yes
Style Number
XWAB4DC
Footwear Closure Type
Pull-on

Description

The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. 100% Waterproof Approximately 3.16lbs Front and Rear Pull-On Tabs Measurements were taken from a size 7. There may be slight variations based on size. Recommend half sizes order up Shaft Circumference 11.69 inches Slip-Resistant Chevron Outsole Toe Box Height 1.13 inches XPRESSCOOL Liner

Ratings & reviews