Shop XTRATUF
See all product information
Create Account
Women's Ankle Deck Boot, Rose Violet, Size 8
- Mfr # XWAB402
- Zoro # G024233474
product price:Â
$
114.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Color
Rose Violet
Heel Style
Flat
Footwear Width
M
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWAB402
- Zoro #
- G024233474
- UPC #
- 193715701635
- Country of Origin
- Dominican Republic
- Chain Saw Cut Resistant
- No
- Color
- Rose Violet
- Heel Style
- Flat
- Waterproof
- Yes
- Toe Type
- Round
- Outsole Material
- Rubber
- Upper Material
- Rubber/Neoprene
- Gender
- Women
- Item
- Women's Ankle Deck Boot
- Footwear Closure Type
- Pull-on
- Style Number
- XWAB402
Dimensions
- Footwear Width
- M
- Size
- 8
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. 100% Waterproof Approximately 3.16lbs Front and Rear Pull-On Tabs Measurements were taken from a size 7. There may be slight variations based on size. Recommend half sizes order up Shaft Circumference 11.69 inches Slip-Resistant Chevron Outsole Toe Box Height 1.13 inches XPRESSCOOL Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.