Shop XTRATUF
See all product information
Create Account
Women's Ankle Deck Boot Sport, Cloud Multi, Size 6
- Mfr # XADSW110
- Zoro # G424234941
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Rubber/Neoprene
Gender
Women
Waterproof
Yes
Heel Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XADSW110
- Zoro #
- G424234941
- UPC #
- 193715635923
- Country of Origin
- China
- Upper Material
- Rubber/Neoprene
- Gender
- Women
- Waterproof
- Yes
- Heel Style
- Flat
- Style Number
- XADSW110
- Color
- Cloud Multi
- Chain Saw Cut Resistant
- No
- Item
- Women's Ankle Deck Boot Sport
- Toe Type
- Round
- Footwear Closure Type
- Pull-on
- Outsole Material
- EVA
Dimensions
- Footwear Width
- M
- Size
- 6
Description
The Ankle Deck Boot Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6 inch boots in this category. The ADB Sport is built with on high-performance BioLite foam outsole which is ultra-durable and slip resistant while remaining non-marking. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. 100% Waterproof BioLite - eco-friendlier high performance EVA Breathable Mesh Liner Pull-on Tab for Easy On/Off Slip-Resistant Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.