Shop XTRATUF
See all product information
Create Account
Women's Ankle Deck Boot Sport, Grey, Size 8
- Mfr # ADSW108
- Zoro # G224232987
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Toe Type
Round
Footwear Width
M
Style Number
ADSW108
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADSW108
- Zoro #
- G224232987
- UPC #
- 086189156912
- Country of Origin
- China
- Footwear Closure Type
- Pull On
- Toe Type
- Round
- Style Number
- ADSW108
- Outsole Material
- Rubber
- Waterproof
- Yes
- Gender
- Women
- Color
- Grey
- Upper Material
- Rubber/Neoprene
- Heel Style
- Flat
- Chain Saw Cut Resistant
- No
- Item
- Women's Ankle Deck Boot Sport
Dimensions
- Footwear Width
- M
- Size
- 8
Description
As fishing has evolved so has fishermen’s needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. The Ankle Deck Boot Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6 inch boots in this category. This Sport is built from a new high-performance foam BIOLITE which is ultra-durable and slip resistant, all while being a one-piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot Breathable Mesh Lining SRC Rated Slip-Resistant Outsole 100% Waterproof Pull-on Tab for Easy On/Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.