Shop XTRATUF
See all product information
Create Account
Women's Camp Fleece Lined Ankle Deck Boot, Fig Neon Flare, Size 5
- Mfr # XWADBC50
- Zoro # G124234166
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Heel Style
Flat
Footwear Closure Type
Pull-on
Outsole Material
Rubber
Gender
Women
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWADBC50
- Zoro #
- G124234166
- UPC #
- 193715656362
- Country of Origin
- China
- Chain Saw Cut Resistant
- No
- Heel Style
- Flat
- Footwear Closure Type
- Pull-on
- Outsole Material
- Rubber
- Gender
- Women
- Item
- Women's Camp Fleece Lined Ankle Deck Boot
- Upper Material
- Rubber/Neoprene
- Style Number
- XWADBC50
- Waterproof
- Yes
- Toe Type
- Round
- Color
- Fig Neon Flare
Dimensions
- Footwear Width
- M
- Size
- 5
Description
This Camp Collection of Xtratuf Ankle Deck Boots is specifically built for life at the camp site. Waterproof and complete with slip resisting and non-marking outsoles, they are still ready for the boat too. Constructed with a ripstop quarter panel, a new outsole tread pattern, and a faux shearling lining, these are the ultimate camping boots. Whether you're fishing, foraging, or sitting around the fire, the Camp Collection ADBs are ready for your next adventure. This pair also comes with an extra set of insoles, one fleece lined set and one standard set. Molded BioLite footbed Front and Rear Pull-On Tabs Durable, abrasion resistant Ripstop quarter panel Faux shearling lining 100% Waterproof Bioprene, bio-based rubber foam Slip resistant, non marking rubber outdoor inspired outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.