Zoro Homepage

Women's Fireweed Tall Rubber Boots, 15 in Height, Pink, 10

  • Mfr # XWL4FW

  • Zoro # G312166309


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Waterproof
Yes
Color
Pink
Height
15 in
Series
Fireweed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWL4FW
Zoro #
G312166309
UPC #
193715408985
Country of Origin
China

Dimensions

Size
10
Height
15 in
Footwear Width
M

Details

Gender
Women's
Waterproof
Yes
Color
Pink
Item
Tall Rubber Boots
Series
Fireweed
Outsole Material
Rubber
Style Number
XWL4FW

Description

The Women's Legacy Boot offers flexible, all day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in the classic brown with a pink outsole. Roll it down to expose an interior Fireweed Print. A common flowering plant in Alaska, Fireweed grows in meadows, forests and along the roads. This resilient plant grows in areas recently affected by forest fires hence the name. Women's Legacy Boot offers flexible, all day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in the classic brown with a pink outsole. Roll it down to expose an interior Fireweed Print. A common flowering plant in Alaska, Fireweed grows in meadows, forests and along the roads. This resilient plant grows in areas recently affected by forest fires hence the name. Recommend half sizes order up Exclusive Fireweed Liner Print 100% Waterproof Slip Resistant, Non Marking Outsole for the Best Traction on Wet Surfaces. Triple Dipped Shells for Extra Tough, Extra Watertight Protection Hand Layered Construction Adds Flex and Strength at Critical Stress Points Acid Chemical Resistant Viral Penetration Resistant per ASTM F1671 / F1671M 13Designed Specifically for a Women's Fit Shaft Circumference is 11 inches Approximately 4 lbs Measurements were taken from a size 7 and may vary by size


  • • Hand-layered construction adds flex and strength at critical stress points
  • • Approximately 4 lbs
  • • Recommend half sizes order up
  • • Fireweed Liner Print
  • • Acid Chemical Resistant
  • • Shaft Circumference is 11 inches and was taken from a women's size 7. There may be slight measurement variations based on size.
  • • Slip-Resistant, Non-Marking Outsole for the Best Traction on Wet Surfaces.
  • • Viral Penetration Resistant per ASTM F1671 / F1671M - 13
  • • Triple-dipped Shells for Extra Tough, Extra Watertight Protection
  • • Designed Specifically for a Women's Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.